
COMBO 25W3F PCB RA G50 ZINC
Mfr # DCMM25W3SA
Zoro # G707583698
product price: $45.89
/eaKey Features
Shell Color
Yellow
Contact Style
Socket
Termination Method
PCB - Right Angle
Contact Mating Life
500
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM25W3SA
Zoro #
G707583698
UPC #
-
Country of Origin
United States
Details
Shell Color
Yellow
Contact Style
Socket
Termination Method
PCB - Right Angle
Contact Mating Life
500
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Insert Arrangement
28
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
No of Contacts
28
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.