
COMBO 25W3F PCB RA G50 ZINC
Mfr # DCMM25W3SKA197
Zoro # G307583739
product price: $44.99
/eaKey Features
Termination Method
PCB - Right Angle
No of Contacts
28
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM25W3SKA197
Zoro #
G307583739
UPC #
-
Country of Origin
United States
Details
Termination Method
PCB - Right Angle
No of Contacts
28
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Insert Arrangement
28
Shell Color
Silver
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contact Style
Socket
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Shell Plating
Tin
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.