Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 25W3F PCB RA GF TIN

  • Mfr # DCM25W3SKA197

  • Zoro # G607583743


product price: $56.49
/ea

Key Features

Shell Plating
Tin
Shielding
Yes
Connector Style
Receptacle
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM25W3SKA197
Zoro #
G607583743
UPC #
-
Country of Origin
United States

Details

Shell Plating
Tin
Shielding
Yes
Connector Style
Receptacle
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Shell Color
Silver
Contact Style
Socket
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
28
No of Contacts
28
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.