
COMBO 25W3F PCB RA GF ZINC
Mfr # DCM25W3SA
Zoro # G307583753
product price: $45.85
/eaKey Features
Shell Material
Steel
No of Contacts
28
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM25W3SA
Zoro #
G307583753
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
No of Contacts
28
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Insert Arrangement
28
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.