Zoro Homepage

COMBO 25W3M SOD E G50 TIN

  • Mfr # DCMME25W3PK87

  • Zoro # G207598307


product price: $27.15
/ea

Key Features

Specification
MIL-DTL-24308 Style
Insert Arrangement
28
Contact Mating Life
500
Shielding
Yes
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMME25W3PK87
Zoro #
G207598307
UPC #
-
Country of Origin
United States

Details

Specification
MIL-DTL-24308 Style
Insert Arrangement
28
Contact Mating Life
500
Shielding
Yes
Connector Style
Plug
Grommet and Seals Material
Silicone
Shell Color
Silver
Contact Material
Copper Alloy
Shell Material
Steel
No of Contacts
28
Termination Method
PCB - Right Angle
Contact Plating
30 microinches Gold Plate
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.