
COMBO 27W2F PCB RA C GF H TIN
Mfr # DCMC27H2SJA197
Zoro # G607584047
product price: $63.95
/eaKey Features
Termination Method
Coaxial
No of Contacts
29
Connector Style
Receptacle
Contact Style
Socket
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMC27H2SJA197
Zoro #
G607584047
UPC #
-
Country of Origin
United States
Details
Termination Method
Coaxial
No of Contacts
29
Connector Style
Receptacle
Contact Style
Socket
Shielding
Yes
Shell Plating
Tin
Insert Arrangement
29
Mounting Type
Box, Front Mount, Thru Holes
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.