
COMBO 27W2F PCB RA G GF C TIN
Mfr # DCMG27C2SJA197
Zoro # G907584082
product price: $61.25
/eaKey Features
Contact Style
Socket
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
29
Shell Plating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMG27C2SJA197
Zoro #
G907584082
UPC #
-
Country of Origin
United States
Details
Contact Style
Socket
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
29
Shell Plating
Tin
Shell Color
Silver
Shielding
Yes
Mounting Type
Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Plating
Gold over Nickel
No of Contacts
29
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.