Zoro Homepage

COMBO 27W2F PCB RA G50 ZINC

  • Mfr # DCMM27W2SD

  • Zoro # G807169914


product price: $60.99
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Contact Material
Copper Alloy
No of Contacts
29
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM27W2SD
Zoro #
G807169914
UPC #
-
Country of Origin
United States

Details

Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Contact Material
Copper Alloy
No of Contacts
29
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Insert Arrangement
29
Shielding
Yes
Contact Mating Life
500
Shell Material
Steel
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.