
COMBO 27W2F PCB RA GF ZINC
Mfr # DCM27W2SR
Zoro # G607583897
product price: $33.99
/eaKey Features
Contact Material
Copper Alloy
Shell Material
Steel
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM27W2SR
Zoro #
G607583897
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Shell Material
Steel
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
No of Contacts
29
Contact Plating
Gold over Nickel
Shielding
Yes
Shell Color
Yellow
Connector Style
Receptacle
Contact Style
Socket
Insert Arrangement
29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.