
COMBO 27W2F PCB STR G50 ZINC
Mfr # DCMM27W2SE
Zoro # G007604734
product price: $52.59
/eaKey Features
Shell Material
Steel
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
29
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM27W2SE
Zoro #
G007604734
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
29
Shielding
Yes
Contact Style
Socket
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Material
Copper Alloy
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Insert Arrangement
29
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.