Zoro Homepage

COMBO 27W2F PCB STR G50 ZINC

  • Mfr # DCMM27W2SM

  • Zoro # G107604764


product price: $52.59
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM27W2SM
Zoro #
G107604764
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
29
Termination Method
PCB - Straight
Shell Material
Steel
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
29
Shell Color
Yellow
Contact Mating Life
500
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.