
COMBO 27W2F SOD E G50 ZINC
Mfr # DCMME27W2S
Zoro # G407169390
product price: $39.65
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
No of Contacts
29
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMME27W2S
Zoro #
G407169390
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
No of Contacts
29
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Contact Mating Life
500
Contact Style
Socket
Insert Arrangement
29
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.