
COMBO 27W2F SOD Y G30 TIN
Mfr # DCMY27W2SK126
Zoro # G007169301
product price: $18.35
/eaKey Features
Shell Material
Steel
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Style
Socket
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMY27W2SK126
Zoro #
G007169301
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Style
Socket
Shell Color
Silver
Mounting Type
Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
29
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
No of Contacts
29
Shell Plating
Tin
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.