Zoro Homepage

COMBO 27W2F SOD Y G30 ZINC

  • Mfr # DCMY27W2SA191

  • Zoro # G207169293


product price: $26.79
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Termination Method
Solder
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMY27W2SA191
Zoro #
G207169293
UPC #
-
Country of Origin
United States

Details

Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Termination Method
Solder
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Insert Arrangement
29
Connector Style
Receptacle
No of Contacts
29
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Style
Socket
Shielding
Yes
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.