
COMBO 27W2F SOD Y G50 G ZINC
Mfr # DCMMY27G2S
Zoro # G707596599
product price: $44.69
/eaKey Features
Contact Style
Socket
Shell Material
Steel
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMY27G2S
Zoro #
G707596599
UPC #
-
Country of Origin
United States
Details
Contact Style
Socket
Shell Material
Steel
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Mating Life
500
Shell Color
Yellow
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
29
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
No of Contacts
29
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.