Zoro Homepage

COMBO 27W2M PCB RA C GF TIN

  • Mfr # DCMC27W2PJK87

  • Zoro # G307584118


product price: $42.15
/ea

Key Features

Shielding
Yes
Shell Plating
Tin
Termination Method
PCB - Right Angle
Shell Material
Steel
No of Contacts
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC27W2PJK87
Zoro #
G307584118
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Shell Plating
Tin
Termination Method
PCB - Right Angle
Shell Material
Steel
No of Contacts
29
Insert Arrangement
29
Connector Style
Plug
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.