Zoro Homepage

COMBO 27W2M PCB STR Y GF TIN

  • Mfr # DCMY27W2PNK87

  • Zoro # G507594993


product price: $21.29
/ea

Key Features

Grommet and Seals Material
Silicone
Insert Arrangement
29
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMY27W2PNK87
Zoro #
G507594993
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Insert Arrangement
29
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
No of Contacts
29
Connector Style
Plug
Shell Material
Steel
Shell Plating
Tin
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.