
COMBO 2WK2F SOD E G50 H CAD
Mfr # DEMME2HK2SNA101
Zoro # G607606008
product price: $23.99
/eaKey Features
Connector Style
Receptacle
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Termination Method
Coaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMME2HK2SNA101
Zoro #
G607606008
UPC #
-
Country of Origin
United States
Details
Connector Style
Receptacle
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Termination Method
Coaxial
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
4
Shielding
Yes
Specification
MIL-DTL-24308 Style
Insert Arrangement
4
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Style
Socket
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.