Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 2WK2F SOD E G50 ZINC

  • Mfr # DEMME2WK2S

  • Zoro # G807595416


product price: $10.45
/ea

Key Features

Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMME2WK2S
Zoro #
G807595416
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
No of Contacts
4
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Insert Arrangement
4
Connector Style
Receptacle
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.