Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 2WK2F SOD E GF TIN

  • Mfr # DEME2WK2SA197

  • Zoro # G407595465


product price: $8.25
/ea

Key Features

Grommet and Seals Material
Silicone
Insert Arrangement
4
Shielding
Yes
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEME2WK2SA197
Zoro #
G407595465
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Insert Arrangement
4
Shielding
Yes
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
4
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Shell Plating
Tin
Connector Style
Receptacle
Shell Material
Steel
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.