Zoro Homepage

COMBO 2WK2F SOD Y G50 TIN

  • Mfr # DEMMY2WK2SNA197

  • Zoro # G007596701


product price: $8.45
/ea

Key Features

Contact Style
Socket
Insert Arrangement
4
Shell Plating
Tin
Shielding
Yes
No of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMMY2WK2SNA197
Zoro #
G007596701
UPC #
-
Country of Origin
United States

Details

Contact Style
Socket
Insert Arrangement
4
Shell Plating
Tin
Shielding
Yes
No of Contacts
4
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Silver
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.