Zoro Homepage

COMBO 36W4M PCB RA G30 TIN

  • Mfr # DDM36W4PJK127

  • Zoro # G507584079


product price: $44.95
/ea

Key Features

Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Connector Style
Plug
Contact Style
Pin
Termination Method
PCB - Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM36W4PJK127
Zoro #
G507584079
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Connector Style
Plug
Contact Style
Pin
Termination Method
PCB - Right Angle
Shielding
Yes
Shell Color
Silver
No of Contacts
40
Insert Arrangement
40
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Plating
Tin
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.