Zoro Homepage

COMBO 36W4M PCB RA G30 TIN

  • Mfr # DDM36W4PK127

  • Zoro # G607169596


product price: $32.29
/ea

Key Features

Shell Material
Steel
Insert Arrangement
40
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
No of Contacts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM36W4PK127
Zoro #
G607169596
UPC #
-
Country of Origin
United States

Details

Shell Material
Steel
Insert Arrangement
40
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
No of Contacts
40
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Shell Color
Silver
Connector Style
Plug
Shell Plating
Tin
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.