
COMBO 36W4M PCB RA G50 ZINC
Mfr # DDMM36W4PD
Zoro # G307584132
product price: $50.99
/eaKey Features
Shielding
Yes
Shell Material
Steel
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMM36W4PD
Zoro #
G307584132
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Shell Material
Steel
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Insert Arrangement
40
Contact Mating Life
500
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
No of Contacts
40
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.