
COMBO 36W4M PCB STR GF TIN
Mfr # DDM36W4PNK87
Zoro # G507609062
product price: $17.55
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Shell Plating
Tin
Termination Method
PCB - Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDM36W4PNK87
Zoro #
G507609062
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Shell Plating
Tin
Termination Method
PCB - Straight
No of Contacts
40
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Connector Style
Plug
Shielding
Yes
Contact Style
Pin
Shell Color
Silver
Shell Material
Steel
Insert Arrangement
40
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.