Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 36W4M PCB STR V G30 X TI

  • Mfr # DDMV36X4PNK127

  • Zoro # G207607849


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Connector Style
Plug
Shell Plating
Tin
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMV36X4PNK127
Zoro #
G207607849
UPC #
-
Country of Origin
United States

Details

Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Connector Style
Plug
Shell Plating
Tin
Contact Plating
50 microinches Gold Plate
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Termination Method
Coaxial
No of Contacts
40
Insert Arrangement
40
Shielding
Yes
Contact Style
Pin
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.