Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 36W4M SOD E G30 TIN

  • Mfr # DDME36W4PK127

  • Zoro # G307169414


product price: $40.29
/ea

Key Features

Shell Plating
Tin
Termination Method
PCB - Right Angle
No of Contacts
40
Connector Style
Plug
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDME36W4PK127
Zoro #
G307169414
UPC #
-
Country of Origin
United States

Details

Shell Plating
Tin
Termination Method
PCB - Right Angle
No of Contacts
40
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Insert Arrangement
40
Grommet and Seals Material
Silicone
Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Plating
30 microinches Gold Plate
Contact Style
Pin
Shielding
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.