Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 36W4M SOD E G50 ZINC

  • Mfr # DDMME36W4P

  • Zoro # G207602608


product price: $41.95
/ea

Key Features

Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
40
Contact Style
Pin
Insert Arrangement
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMME36W4P
Zoro #
G207602608
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
40
Contact Style
Pin
Insert Arrangement
40
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shell Color
Yellow
Termination Method
PCB - Right Angle
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.