
COMBO 36W4M SOD F G50 ZINC
Mfr # DDMMF36W4P
Zoro # G207602554
product price: $42.25
/eaKey Features
Contact Material
Copper Alloy
Shielding
Yes
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMF36W4P
Zoro #
G207602554
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Shielding
Yes
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Connector Style
Plug
Shell Color
Yellow
No of Contacts
40
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
40
Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.