Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 36W4M SOD G50 CAD

  • Mfr # DDMM36W4PA101

  • Zoro # G707169434


product price: $37.45
/ea

Key Features

Contact Mating Life
500
Shielding
Yes
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMM36W4PA101
Zoro #
G707169434
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Shielding
Yes
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
40
Shell Plating
Yellow Chromate over Cadmium
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Connector Style
Plug
Insert Arrangement
40
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Shell Material
Steel
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.