Zoro Homepage

COMBO 36W4M SOD GF TIN

  • Mfr # DDM36W4PK87

  • Zoro # G207169422


product price: $14.35
/ea

Key Features

Contact Mating Life
500
Contact Material
Copper Alloy
Shell Material
Steel
Connector Style
Plug
Shell Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM36W4PK87
Zoro #
G207169422
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Contact Material
Copper Alloy
Shell Material
Steel
Connector Style
Plug
Shell Plating
Tin
Insert Arrangement
40
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
40
Termination Method
Solder
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.