Zoro Homepage

COMBO 36W4M SOD GF ZINC

  • Mfr # DDM36W4PF115

  • Zoro # G907605787


product price: $24.35
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Steel
Shielding
Yes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM36W4PF115
Zoro #
G907605787
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Steel
Shielding
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
40
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Solder
Insert Arrangement
40
Contact Mating Life
500
Connector Style
Plug
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.