
COMBO 36W4M SOD P G50 ZINC
Mfr # DDMMP36W4P
Zoro # G807605740
product price: $50.19
/eaKey Features
Connector Style
Plug
Contact Plating
30 microinches Gold Plate
No of Contacts
40
Contact Mating Life
500
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMP36W4P
Zoro #
G807605740
UPC #
-
Country of Origin
United States
Details
Connector Style
Plug
Contact Plating
30 microinches Gold Plate
No of Contacts
40
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
40
Shell Material
Steel
Shielding
Yes
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.