
COMBO 36W4M SOD R G50 ZINC
Mfr # DDMMR36W4P
Zoro # G307605783
product price: $42.25
/eaKey Features
Shell Color
Yellow
Shielding
Yes
Contact Material
Copper Alloy
No of Contacts
40
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMR36W4P
Zoro #
G307605783
UPC #
-
Country of Origin
United States
Details
Shell Color
Yellow
Shielding
Yes
Contact Material
Copper Alloy
No of Contacts
40
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Insert Arrangement
40
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.