Zoro Homepage

COMBO 36W4M SOD Y G30 TIN

  • Mfr # DDMY36W4PA191K87

  • Zoro # G107169485


product price: $40.59
/ea

Key Features

Shell Material
Steel
No of Contacts
40
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Insert Arrangement
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMY36W4PA191K87
Zoro #
G107169485
UPC #
-
Country of Origin
United States

Details

Shell Material
Steel
No of Contacts
40
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Insert Arrangement
40
Connector Style
Plug
Shell Color
Silver
Contact Mating Life
500
Mounting Type
Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Shell Plating
Tin
Contact Material
Copper Alloy
Contact Style
Pin
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.