
COMBO 36W4M SOD Y G50 ZINC
Mfr # DDMMY36W4P
Zoro # G607605902
product price: $42.29
/eaKey Features
Connector Style
Plug
Contact Style
Pin
Termination Method
PCB - Right Angle
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMY36W4P
Zoro #
G607605902
UPC #
-
Country of Origin
United States
Details
Connector Style
Plug
Contact Style
Pin
Termination Method
PCB - Right Angle
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Shell Material
Steel
Insert Arrangement
40
Grommet and Seals Material
Silicone
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
40
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.