
COMBO 36W4M SOD Y GF ZINC
Mfr # DDMY36W4P
Zoro # G307605868
product price: $25.55
/eaKey Features
Shielding
Yes
No of Contacts
40
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMY36W4P
Zoro #
G307605868
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
No of Contacts
40
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Termination Method
Solder
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
40
Contact Style
Pin
Shell Material
Steel
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.