Zoro Homepage

COMBO 3W3F PCB RA C GF ZINC

  • Mfr # DAMC3W3SJ

  • Zoro # G007169721


product price: $24.39
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contact Style
Socket
No of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMC3W3SJ
Zoro #
G007169721
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contact Style
Socket
No of Contacts
6
Shielding
Yes
Insert Arrangement
6
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.