Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 3W3F PCB RA G GF C TIN

  • Mfr # DAMG3C3SJA197

  • Zoro # G607583767


product price: $45.19
/ea

Key Features

Shell Material
Steel
Shell Color
Silver
Contact Style
Socket
No of Contacts
6
Insert Arrangement
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMG3C3SJA197
Zoro #
G607583767
UPC #
-
Country of Origin
United States

Details

Shell Material
Steel
Shell Color
Silver
Contact Style
Socket
No of Contacts
6
Insert Arrangement
6
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Plating
Tin
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Contact Material
Copper Alloy
Termination Method
Coaxial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.