Zoro Homepage

COMBO 3W3F PCB RA GF H TIN

  • Mfr # DAMC3H3SVA197

  • Zoro # G307583760


product price: $50.19
/ea

Key Features

Specification
MIL-DTL-24308 Style
Contact Style
Socket
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMC3H3SVA197
Zoro #
G307583760
UPC #
-
Country of Origin
United States

Details

Specification
MIL-DTL-24308 Style
Contact Style
Socket
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Termination Method
Coaxial
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Connector Style
Receptacle
No of Contacts
6
Insert Arrangement
6
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.