
COMBO 3W3F PCB RA H TIN
Mfr # DAM3H3SNA197
Zoro # G907169777
product price: $21.59
/eaKey Features
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Steel
No of Contacts
6
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM3H3SNA197
Zoro #
G907169777
UPC #
-
Country of Origin
United States
Details
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Steel
No of Contacts
6
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
6
Connector Style
Receptacle
Contact Mating Life
500
Termination Method
PCB - Straight
Contact Plating
Gold over Nickel
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.