Zoro Homepage

COMBO 3W3F PCB STR C GF H TIN

  • Mfr # DAMC3H3SNA197

  • Zoro # G207169835


product price: $19.15
/ea

Key Features

No of Contacts
6
Contact Plating
Gold over Nickel
Shell Material
Steel
Insert Arrangement
6
Shell Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMC3H3SNA197
Zoro #
G207169835
UPC #
-
Country of Origin
United States

Details

No of Contacts
6
Contact Plating
Gold over Nickel
Shell Material
Steel
Insert Arrangement
6
Shell Plating
Tin
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Shielding
Yes
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.