Zoro Homepage

COMBO 3W3F PCB STR E G50 H CAD

  • Mfr # DAMME3H3SNA101

  • Zoro # G407592907


product price: $37.79
/ea

Key Features

Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Specification
MIL-DTL-24308 Style
Insert Arrangement
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMME3H3SNA101
Zoro #
G407592907
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Specification
MIL-DTL-24308 Style
Insert Arrangement
6
Grommet and Seals Material
Silicone
Termination Method
Coaxial
Contact Style
Socket
No of Contacts
6
Mounting Type
Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500
Shell Color
Yellow
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.