Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 3W3F PCB STR G50 H SS

  • Mfr # DAMM3H3SNF225

  • Zoro # G907592681


product price: $41.35
/ea

Key Features

Specification
MIL-DTL-24308 Style
Shell Color
Silver
Shell Material
Steel
Connector Style
Receptacle
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM3H3SNF225
Zoro #
G907592681
UPC #
-
Country of Origin
United States

Details

Specification
MIL-DTL-24308 Style
Shell Color
Silver
Shell Material
Steel
Connector Style
Receptacle
Contact Mating Life
500
Shell Plating
Stainless Steel
Shielding
Yes
Insert Arrangement
6
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
No of Contacts
6
Grommet and Seals Material
Silicone
Termination Method
Coaxial
Contact Plating
30 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.