
COMBO 3W3F PCB STR Z G50 H CAD
Mfr # DAMMZ3H3SNA101GE
Zoro # G707603235
product price: $35.25
/eaKey Features
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Mating Life
500
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMZ3H3SNA101GE
Zoro #
G707603235
UPC #
-
Country of Origin
United States
Details
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Mating Life
500
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Shell Color
Yellow
No of Contacts
6
Termination Method
Coaxial
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Shielding
Yes
Insert Arrangement
6
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.