
COMBO 3W3F PCB STR Z GF H CAD
Mfr # DAMZ3H3SNA101
Zoro # G807603302
product price: $31.75
/eaKey Features
No of Contacts
6
Insert Arrangement
6
Mounting Type
Box, Front Mount, Thru Holes
Shell Color
Yellow
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMZ3H3SNA101
Zoro #
G807603302
UPC #
-
Country of Origin
United States
Details
No of Contacts
6
Insert Arrangement
6
Mounting Type
Box, Front Mount, Thru Holes
Shell Color
Yellow
Connector Style
Receptacle
Shielding
Yes
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Socket
Shell Material
Steel
Contact Material
Copper Alloy
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.