Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 3W3F SOD AU NM

  • Mfr # DAM3W3SNMK52

  • Zoro # G307601198


product price: $47.29
/ea

Key Features

Grommet and Seals Material
Silicone
Connector Style
Receptacle
No of Contacts
6
Shell Color
Gold
Shell Plating
50u gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM3W3SNMK52
Zoro #
G307601198
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Connector Style
Receptacle
No of Contacts
6
Shell Color
Gold
Shell Plating
50u gold
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Insert Arrangement
6
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Shell Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.