
COMBO 3W3F SOD R G50 ZINC
Mfr # DAMMR3W3S
Zoro # G007169103
product price: $12.45
/eaKey Features
Insert Arrangement
6
No of Contacts
6
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMR3W3S
Zoro #
G007169103
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
6
No of Contacts
6
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Connector Style
Receptacle
Contact Style
Socket
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.