
COMBO 3W3F SOD SS
Mfr # DAM3W3SF225
Zoro # G207601281
product price: $17.29
/eaKey Features
No of Contacts
6
Specification
MIL-DTL-24308 Style
Shell Plating
Stainless Steel
Insert Arrangement
6
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM3W3SF225
Zoro #
G207601281
UPC #
-
Country of Origin
United States
Details
No of Contacts
6
Specification
MIL-DTL-24308 Style
Shell Plating
Stainless Steel
Insert Arrangement
6
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Style
Socket
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.