
COMBO 3W3F SOD TIN
Mfr # DAM3W3SNA197
Zoro # G107169157
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Grommet and Seals Material
Silicone
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM3W3SNA197
Zoro #
G107169157
UPC #
-
Country of Origin
United States
Details
Grommet and Seals Material
Silicone
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Connector Style
Receptacle
Insert Arrangement
6
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Shielding
Yes
No of Contacts
6
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.